Overview
Mfr description
15 HP,3540 RPM,H15P1H,200 V,254T
- Class F insulation, Class B rise at full load on 60 Hz sine wave power
- All cast iron construction (steel frame and fan cover on 140 frame)
- Corrosion-resistant mill and chemical-duty paint
- Stainless steel nameplate (with CE mark) and zinc plated hardware
- Shaft slinger on pulley end for IP54 protection
- Precision balance (< 0.08 IN/sec vibration)
- 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
- Regreasable bearings (180 frame and up), lifting provisions (180 frame and up)
- Double shielded bearings (140–360), open on (400–440)
- Oversized conduit box: One size larger than NEMA standard
- Cast iron inner bearing caps (180 frame and larger)
- Field convertible to F2 mounting (180 frame and larger)
- Condensation drains with plastic plugs
- Applications: For pulp and paper, mill and chemical and any other severe-duty environments found in the process industries
Specifications
- Motor Phase3 ph
- Motor Horsepower15 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage200 V
- Frame Size254T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3540 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency91.0 %
- Motor Poles2
- Description Keyword15 hp
- Overall Length C Dimension25.2 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight300 lbs
- Harmonization Code8501.52.4000
- Manufacturer Product Page
- ModelDK58
- Motor CategoryGeneral Severe Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current40 A
- Product TypesAC Motors
- Torque22.3 ft-lbs
- Opposite Drive End Bearing6309-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data