Motion
D10P3D
General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487656
MFR #D10P3D
Price$2,769.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487656
MFR #D10P3D

Mfr description
10 HP,1185 & 975 RPM,D10P3D,208-230/460
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,769.21/each

Specifications

Dimensions

  • Frame Size
    256T
  • Service Factor
    1.15
  • Torque
    44.4 ft-lbs
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Base RPM
    975 rpm - 1185 rpm
  • Country of Origin
    MEX
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    12.5 A, 15 A, 25 to 27.2 A, 30 A
  • Maximum Speed
    1185 rpm
  • Model
    FP83
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382094850
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)