Specifications
Details
- Body MaterialAluminum Die Casted
- Flow Direction3-Way
- For Use With SeriesVO315
- Number Of Ports3
- Operating Temperature Range-10 to 50 °C
- Port Thread StandardNPTF
- Seal MaterialRubber
- SeriesVO315
- Valve SeriesVO315
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)