Motion
00718XT3E213T

WEG ELECTRIC CORP
00718XT3E213T

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488303
MFR #00718XT3E213T
Price$2,766.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718XT3E213T

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488303
MFR #00718XT3E213T

Mfr description
00718XT3E213T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,766.65/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    17.95 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    188 lbs

Details

  • Additional Details
    V-Ring Shaft Slinger
  • Applications
    Fans, Food, Pumps, Rollout Tables, Agitators, Blowers, Conveyors, Hazardous Locations, Mixers
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:7.5, F#213/5T, RPM:1800, 230/460//380 V, TEFC
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.41 A
  • Full Load Efficiency
    91.70 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00718XT3E213T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    UL, CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • UPC_NO
    7894171898626
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)