Motion
02518XT3E284T

WEG ELECTRIC CORP
02518XT3E284T

Explosion Proof / Hazardou Location Motor - 25 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488312
MFR #02518XT3E284T
Price$4,958.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518XT3E284T

Explosion Proof / Hazardou Location Motor - 25 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488312
MFR #02518XT3E284T

Mfr description
02518XT3E284T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,958.00/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284T
  • Opposite Drive End Bearing Size
    6211
  • Overall Length C Dimension
    26.41 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    498 lbs

Details

  • Additional Details
    Explosion Proof;Class I & Class Ii;Nema Premium Efficiency;Certified For Vfd Service;Flame Retention System;Sinterized Exd Drain;Regreasing System At Drive End And Non-Drive End
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Agitators, Blowers, Conveyors, Fans, Food, Hazardous Locations, Mixers, Pumps, Rollout Tables
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:25, F#284T, RPM:1800, 230/460//380 V, TEFC
  • Description Keyword
    25 hp
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.90 A
  • Full Load Efficiency
    93.60 %
  • Full Load Torque
    74.2 ft-lbs;100.6 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Hp
    25 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    18.5 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7894171896165
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)