Motion
04018XT3E324T

WEG ELECTRIC CORP
04018XT3E324T

Explosion Proof / Hazardou Location Motor - 40 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04488315
MFR #04018XT3E324T
Price$6,946.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04018XT3E324T

Explosion Proof / Hazardou Location Motor - 40 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04488315
MFR #04018XT3E324T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,946.18/each

Specifications

Dimensions

  • Frame Size
    324T
  • NEMA Frame Size
    324T
  • Overall Length C Dimension
    29.60 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    118 ft-lbs
  • Weight
    699 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    742 A;371 A
  • Applications
    Agitators, Blowers, Conveyors, Fans, Food, Hazardous Locations, Mixers, Pumps, Rollout Tables
  • Base RPM
    1800 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Explosion Proof
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    742 A;371 A
  • Full Load Current
    48.20 A
  • Full Load Efficiency
    94.10 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Horsepower
    40 hp
  • Hp
    40 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    30 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • NEMA Frame
    324T
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • UPC_NO
    7894171894444
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
04018XT3E324T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought