Motion
06018XT3E364T

WEG ELECTRIC CORP
06018XT3E364T

Explosion Proof / Hazardou Location Motor - 60 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488319
MFR #06018XT3E364T
Price$15,255.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06018XT3E364T

Explosion Proof / Hazardou Location Motor - 60 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04488319
MFR #06018XT3E364T

Mfr description
06018XT3E364T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,255.28/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    364/5T
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    33.70 in
  • Service Factor
    1.15
  • Weight
    1107 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Thermostat - 2 Wires 1 Per Phase 155°C;Constant Resin Flow Impregnation;Ral 5009 222P Painting
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Agitators, Blowers, Conveyors, Fans, Food, Hazardous Locations, Mixers, Pumps, Rollout Tables
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:60, F#364/5T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    60 hp
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    68.30 A
  • Full Load Efficiency
    95.00 %
  • Full Load Torque
    240.0;177.0
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Hp
    60 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    45 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    06018XT3E364T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327153356
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)