Overview
Mfr description
HD350X12 TURF MOD TAKEUP FRAME 052617
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length37.2500 in
- Overall Length
- Overall Height7.0000 in
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data