Motion
309-2RS1

SKF
309-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04488360
MFR #309-2RS1
Price$226.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
309-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04488360
MFR #309-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.37/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    309-2RS1 SING ROW MAX-TYPE BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 309-2RS1 Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 100 mm outside diameter, and 25 mm width.
  • Manufacturer Catalog Number
    309-2RS1
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12360 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    3
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570001884

Overview

Mfr description
309-2RS1 SING ROW MAX-TYPE BALL BEARING
  • Deep groove ball bearing, with filling slot (Max Type)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought