Motion
214/VE110

SKF
214/VE110

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #04488363
MFR #214/VE110
Price$338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
214/VE110

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #04488363
MFR #214/VE110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.30/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    214/VE110 SINGLE ROW MAX-TYPE BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 70 mm bore diameter, open closure, 125 mm outside diameter, and 24 mm overall width for general applications.
  • Manufacturer Catalog Number
    214/VE110
  • Max Rpm
    5600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14830 lbf
  • Radial Static Load Capacity
    14720 lbf
  • Seal Type
    Open
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570273113

Overview

Mfr description
214/VE110 SINGLE ROW MAX-TYPE BALL BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought