Motion
6207-2RS1/C3GJN

SKF
6207-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04488372
MFR #6207-2RS1/C3GJN
Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04488372
MFR #6207-2RS1/C3GJN

Mfr description
6207-2RS1/C3GJN SINGLE ROW BALL BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6207-2RS1/C3GJN SINGLE ROW BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 35 mm bore diameter, double sealed closure, 72 mm outside diameter, and 17 mm overall width.
  • Manufacturer Catalog Number
    6207-2RS1/C3GJN
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571544649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)