Motion
GEH 70 ES-2LS

SKF
GEH 70 ES-2LS

Radial Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
MI ITEM #04488373
MFR #GEH 70 ES-2LS
List Price$1,291.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 70 ES-2LS

Radial Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
MI ITEM #04488373
MFR #GEH 70 ES-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.79/each for your price

Overview

Mfr description
GEH 70 ES-2LS SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    45 mm
  • Overall Width
    70 mm
  • Radial Static Load Capacity
    2000 kN
  • Radial Dynamic Load Capacity
    400 kN
  • Operating Temperature Range
    -55 to +110 °C °F
  • Manufacturer Upc Number
    7316571782416
  • UPC_NO
    7316571782416
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text