Motion
FNL 516 A

SKF
FNL 516 A

Flange-mount Housing - 4-Bolt Flange, 196 mm Overall Length, Cast Iron Material
Mi Item #04488374
MFR #FNL 516 A
Price$1,104.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 516 A

Flange-mount Housing - 4-Bolt Flange, 196 mm Overall Length, Cast Iron Material
Mi Item #04488374
MFR #FNL 516 A

Mfr description
FNL 516 A SPLIT PILLOW BLOCK - CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    98 mm
  • Bolt Center To Center Length
    152 mm
  • Compatible Bore Diameter
    70 mm
  • Overall Length
    196 mm
  • Overall Length Diameter
    196 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)