Motion
3216 A-2RS1

SKF
3216 A-2RS1

Double Row Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #04488375
MFR #3216 A-2RS1
Price$743.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3216 A-2RS1

Double Row Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #04488375
MFR #3216 A-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.92/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    44 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    4.941 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3216 A-2RS1 DOB ROW ANG CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573930716
  • Max Rpm
    4300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    106 kN
  • Radial Static Load Capacity
    95 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930716

Overview

Mfr description
3216 A-2RS1 DOB ROW ANG CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought