Motion
3210 E-2RS1

SKF
3210 E-2RS1

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04488377
MFR #3210 E-2RS1
Price$308.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3210 E-2RS1

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04488377
MFR #3210 E-2RS1

Mfr description
3210 E-2RS1 DOB ROW ANG CONTACT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.841 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3210 E-2RS1 DOB ROW ANG CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573934042
  • Max Rpm
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51 kN
  • Radial Static Load Capacity
    39 kN
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573934042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)