Motion
3308 A-2ZNR/C3

SKF
3308 A-2ZNR/C3

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Double Shielded, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #04488378
MFR #3308 A-2ZNR/C3
Price$205.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3308 A-2ZNR/C3

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Double Shielded, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #04488378
MFR #3308 A-2ZNR/C3

Mfr description
3308 A-2ZNR/C3 DOB ROW ANG CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    36.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in
  • Precision Rating
    Not Rated
  • Weight
    2.248 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3308 A-2ZNR/C3 DOB ROW ANG CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316573946175
  • Max Rpm
    7500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64 kN
  • Radial Static Load Capacity
    44 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573946175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)