Motion
33215/Q

SKF
33215/Q

Tapered Roller Bearing Full Assembly - 75 mm Bore, 130 mm OD, 41 mm Cone Width, 31 mm Cup Width
MI ITEM #04488381
MFR #33215/Q
Price$219.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33215/Q

Tapered Roller Bearing Full Assembly - 75 mm Bore, 130 mm OD, 41 mm Cone Width, 31 mm Cup Width
MI ITEM #04488381
MFR #33215/Q

Mfr description
33215 REPLACES 33215/Q
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.07/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter
    130 mm
  • Overall Width
    41 mm

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577327383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)