Motion
YET 209

SKF
YET 209

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
Mi Item #04488384
MFR #YET 209
Price$281.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 209

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
Mi Item #04488384
MFR #YET 209

Mfr description
YET 209 INSERT - BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.77/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    43.7 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.7188 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Series
    YET2
  • UPC_NO
    7316577035226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)