Motion
ASNH 216

SKF
ASNH 216

Bearing End Cap - Sealed Closed Cap Type, 4.6250 in OD, Polymer Material
Mi Item #04488386
MFR #ASNH 216
Price$366.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 216

Bearing End Cap - Sealed Closed Cap Type, 4.6250 in OD, Polymer Material
Mi Item #04488386
MFR #ASNH 216

Mfr description
ASNH 216 SPLIT HOUSING BLANKING DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.84/each

Specifications

Dimensions

  • Outside Diameter  
    4.6250 in
  • Overall Width
    5 mm
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Bearing Number
    1216, 2216 ETN9, 22216 E, BS2-2216-2CS, C2216
  • Compatible Housed Unit
    SNL 216
  • End Cap Type
    Sealed Closed Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577654793
  • Material
    Polymer
  • Product Type
    Bearing End Caps & Covers
  • Series
    ASNH
  • UPC_NO
    7316577654793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)