Motion
6020-2RS1/C3

SKF
6020-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #04488389
MFR #6020-2RS1/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #04488389
MFR #6020-2RS1/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6020-2RS1C3-MP BALL BRG IND GR MICROPOLY
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Manufacturer Catalog Number
    6020-2RS1/C3
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Description
    6020-2RS1C3-MP BALL BRG IND GR MICROPOLY
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020-2RS1/C3 is a 100 mm bore radial/deep groove ball bearing with 150 mm OD, 24 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text