Motion
1610-22MM
Taper Locking Bushing - 1610 Series, 22 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
MI ITEM #04488465
MFR #1610-22MM
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1610 Series, 22 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
MI ITEM #04488465
MFR #1610-22MM

Mfr description
1610 22MM TAPER-LOCK BUSHING - CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    1610
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)