Motion
4040-2
Taper Locking Bushing - 4040 Series, 2.0000 in Bore
Mi Item #04488479
MFR #4040-2
Price$254.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 4040 Series, 2.0000 in Bore
Mi Item #04488479
MFR #4040-2

Mfr description
4040 2 TAPER-LOCK BUSHING - CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.5400 in
  • Bore Diameter  
    2.0000 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)