Motion
BK62-1/2
V-belt Pulley - 1 Groove, 0.5000 in Bore Size, 5.9500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04488498
MFR #BK62-1/2
Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.5000 in Bore Size, 5.9500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04488498
MFR #BK62-1/2

Mfr description
BK62-1/2 FINISHED BORE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.55/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Diameter
    2.0000 in, 2.0470 in
  • Length Through Bore  
    1.1562 in
  • Outside Diameter  
    5.9500 in
  • Weight
    3.6 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)