Motion
3/5V550SDS

MASTERDRIVE INC
3/5V550SDS

V-belt Pulley - 3 Groove, 5.5000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #04488539
MFR #3/5V550SDS
Price$189.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
3/5V550SDS

V-belt Pulley - 3 Groove, 5.5000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #04488539
MFR #3/5V550SDS

Mfr description
3/5V550SDS QD SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.28/each

Specifications

Dimensions

  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    5.5000 in
  • Weight
    6.6 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)