Motion
1108-25MM
Taper Locking Bushing - 1108 Series, 25 mm Bore, 8 mm x 2.3 mm Keyway, Cast Iron Material
Mi Item #04488598
MFR #1108-25MM
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1108 Series, 25 mm Bore, 8 mm x 2.3 mm Keyway, Cast Iron Material
Mi Item #04488598
MFR #1108-25MM

Mfr description
1108 25MM TAPER-LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-29/64 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1108
  • Keyway Size
    8 mm x 2.3 mm
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    1.4531 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1108-25MM
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)