Motion
2517-60MM
Taper Locking Bushing - 2517 Series, 60 mm Bore, 18 mm x 4.4 mm Keyway, Cast Iron Material
MI ITEM #04488605
MFR #2517-60MM
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 2517 Series, 60 mm Bore, 18 mm x 4.4 mm Keyway, Cast Iron Material
MI ITEM #04488605
MFR #2517-60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    2517
  • Keyway Size
    18 mm x 4.4 mm
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    3.2500 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
2517 60MM TAPER-LOCK BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought