Motion
3020-2.7/8

MASTERDRIVE INC
3020-2.7/8

Taper Locking Bushing - 3020 Series, 2.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #04488623
MFR #3020-2.7/8
Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
3020-2.7/8

Taper Locking Bushing - 3020 Series, 2.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #04488623
MFR #3020-2.7/8

Mfr description
3020 2-7/8 TAPER-LOCK BUSHING-CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.65/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    2.8750 in
  • Bushing Size
    3020
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)