Motion
2AK41-5/8
V-belt Pulley - 2 Groove, 0.6250 in Bore Size, 3.9500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04488653
MFR #2AK41-5/8
Price$85.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 0.6250 in Bore Size, 3.9500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04488653
MFR #2AK41-5/8

Mfr description
2AK41-5/8 FINISHED BORE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.07/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Hub Diameter
    1.8900 in, 1.9000 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    3.9500 in
  • Weight
    2.8 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)