Motion
3600835
Indexable Boring Bar or Head, Boring Bar Type, 0.985" Min. Bore Diameter, SDUC Toolholder Type
MI ITEM #04488747
MFR #3600835
Price$534.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, 0.985" Min. Bore Diameter, SDUC Toolholder Type
MI ITEM #04488747
MFR #3600835

Mfr description
3600835 S-SDUCR 12-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$534.70/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.77 in
  • Min Bore Diameter
    0.985 in
  • Overall Length
    10 in
  • Shank Diameter
    3/4 in

Details

  • Boring Bar Or Head
    Boring Bar
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    S-SDUCR 12-3
  • Insert Holding Method
    Screw Only
  • Toolholder Type
    SDUC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)