Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Overall Length5.47 in
- Motor Length Less Shaft5.47 in
- NEMA / IEC Frame SizeS56C
- Opposite Drive End Bearing Size6203
- Overall Length11.77 in
- Service Factor1
- Shaft Diameter0.625 in
- Shaft Ext Length1.94 in
- Weight28.00 lb
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Base RPM1800 rpm
- Certification (CE)N
- CSA ApprovalY
- Current20.0 A
- Data Source URL
- DC Armature Voltage24 V
- Duty Condition TypeContinuous Duty
- Efficiency Rating77 %
- Enclosure TypeTotally Enclosed Non Ventilated
- Full Load Efficiency77.00 %
- Insulation ClassF
- kW0.37 kW
- Manufacturer Catalog NumberZ665
- Manufacturer Product Page
- Manufacturer Upc Number722856026095
- Max Ambient Temperature40
- Maximum Speed1800 rpm
- Motor FamilyDirect Current DC Motor
- Motor Horsepower1/2 hp
- Motor TypeBrushed
- Mounting TypeC-Face Flange / Rigid Base
- Number Of Speeds1
- Overload ProtectorNo
- Power Rating0.50 HP/0.37 kW
- RotationReversible
- Shaft RotationReversible
- Standards MetUL Recognized,CSA
- Thermal ProtectionNone
- UL ApprovalsRecognized
- UPC_NO722856026095
- Voltage24 V
- Wiring Diagram
Overview
Mfr description
1/2HP 1750RPM Z665 TENV 24DCV 56C 0PH
- Permanently lubricated sealed ball bearings NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable Will become build-up item when current stock is gone