Motion
56C17D2102L

LEESON ELECTRIC
56C17D2102L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04488779
MFR #56C17D2102L
Price$816.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D2102L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04488779
MFR #56C17D2102L

Mfr description
1/2HP 1800RPM X602 DP 115/208-230V 56Z
  • Replaces Huebsch commercial laundry dryer motors Automatic reset thermal protection Special threaded shaft extension Has 3/4” shaft adapter included Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.76/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.4100 in, 391.41 mm
  • Overall Length C Dimension
    15.41 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • 2D Drawing
  • Additional Details
    Replaces Huebsch Commercial Laundry Dryer Motors;Automatic Reset Thermal Protection;Special Threaded Shaft Extension;Has 3/4 Shaft Adapter Included;Ball Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Laundry Dryer
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50, F#56Z, RPM:1800, 115/208-230V, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.0/4.0-4.0 A
  • Full Load Efficiency
    65 %
  • Full Load Torque
    24.30 ft-lbs;32.9464 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp;0.37 kW
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    E
  • kW
    0.37 kW;0.50 hp
  • Manufacturer Catalog Number
    X602
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042033
  • Model
    56C17D2102L
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042033
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)