Motion
56T11O11002A

LEESON ELECTRIC
56T11O11002A

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Z Frame, OPEN Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04488780
MFR #56T11O11002A
Price$747.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O11002A

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Z Frame, OPEN Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04488780
MFR #56T11O11002A

Mfr description
1/2HP 1200RPM X533 OPEN 208-230/460V 56Z
  • 60°C ambient Enclosed shaft end bracket, vented frame Continuous duty, air over Automatic reset thermal protector Shaft slinger, Threaded lead exit Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower Double sealed ball bearings Flat and keyway on shaft Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.32/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.37 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    140 °F;60 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50, F#56Z, RPM:1200, 208-230/460V, OPEN
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.1-2.0/1.0 A
  • Full Load Efficiency
    74 %
  • Full Load Torque
    36.7 ft-lbs;49.76 N-m
  • Harmonization Code
    8501.51.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    J
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    X533
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038272
  • Model
    56T11O11002A
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038272
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)