Motion
56B34F5326J

LEESON ELECTRIC
56B34F5326J

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04488783
MFR #56B34F5326J
Your Price$806.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5326J

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04488783
MFR #56B34F5326J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$806.74/each(List $924.78)

Overview

Mfr description
1-1/2HP 3600RPM D314 TEFC 115/208-230V
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
  • Suitable for horizontal or vertical mounting
  • Capacitor start design for high starting torque
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept brake kits, see Accessory section
  • Will accept drip cover kits, see Accessories section

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    No
  • Full Load Amps
    14.2/7.7-7.1 A
  • Full Load Current
    14.20 / 7.70–7.10 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    78.5 %
  • KVA Code
    H
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    HP:1.50, F#56C, RPM:3600, 115/208-230V, TEFC
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    7.56 in
  • Overall Length C Dimension
    12.82 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Full Load Torque
    2.24 ft-lbs;3.037 N-m
  • Weight
    34 lbs
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power. Specifications;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance.;Leeson Motors. Motors And Solutions At Our Coretm
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    722856009425
  • UPC_NO
    722856009425
  • Manufacturer Product Page
  • Technical Specifications
    1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC
  • Manufacturer Catalog Number
    D314
  • Model
    56B34F5326J
  • Motor Category
    General Purpose
  • Spec Sheet
    1.50 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Overall Length
    12.8200 in, 325.62 mm
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text