Motion
145TBFR5334AH

LEESON ELECTRIC
145TBFR5334AH

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488785
MFR #145TBFR5334AH
Price$1,082.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBFR5334AH

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488785
MFR #145TBFR5334AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,082.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    9.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    52 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1740 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    18.8/9.4 A
  • Full Load Current
    18.80 / 9.40 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008930
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    T
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 145T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 145T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856008930
  • Wiring Diagram

Overview

Mfr description
2HP 1800RPM I700 TEFC 115/230V 145T 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept flange kit, see accessory section

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought