Motion
56C17D5348E

LEESON ELECTRIC
56C17D5348E

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 277 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04488786
MFR #56C17D5348E
Your Price$588.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D5348E

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 277 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04488786
MFR #56C17D5348E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$588.29/each(List $882.44)

Overview

Mfr description
1HP 1725RPM B337 DP SPL 56 1PH
  • Heavy gauge steel frame and base Ball bearings 3/4" thru-bolts, shaft end

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    277 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    No
  • Full Load Current
    5.6 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    J
  • kW
    0.75 kW
  • Full Load Efficiency
    72 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1, F#56, RPM:1725, 277V, DP
  • Assembly Box Mounting
    F1
  • Description Keyword
    1 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.85 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    31 lbs
  • Harmonization Code
    8501.40.6040
  • Applications
    Blowers, Fans
  • Full Load Torque
    3 ft-lbs;4.07 N-m
  • Hp
    1 hp
  • Manufacturer Upc Number
    722856040336
  • UPC_NO
    722856040336
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    B337
  • 2D Drawing
  • Model
    56C17D5348E
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Overall Length
    11.8500 in, 300.99 mm
  • Voltage
    277 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text