Motion
56S17D2049L

LEESON ELECTRIC
56S17D2049L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Stud Mount, Continuous Duty
Mi Item #04488792
MFR #56S17D2049L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S17D2049L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Stud Mount, Continuous Duty
Mi Item #04488792
MFR #56S17D2049L

Mfr description
1/2HP 1725RPM B200 DP 115V 56Z 1PH
  • Ball bearings 3/4" thru-bolts, shaft end 1/2" shaft with 5/8" adapter and key Heavy gauge steel frame and base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.47 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    19 lbs

Details

  • 2D Drawing
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.2 A
  • Full Load Efficiency
    66 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039828
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    722856039828
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)