Motion
56C34D2105F

LEESON ELECTRIC
56C34D2105F

Definite Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04488793
MFR #56C34D2105F
Price$414.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34D2105F

Definite Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04488793
MFR #56C34D2105F

Mfr description
1HP 3600RPM O217 DP 115/208-230V 56C 1PH
  • Moderate starting torque Capacitor start induction run design NEMA 56C direct mounting NEMA Jet Pump Service Factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.94 in
  • Service Factor
    1.40
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Shielded Ball Bearings;Csa Certified And Ul Recognized;Continuous Duty
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56C, RPM:3600, 115/208-230V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12 A, 6.2 to 6 A
  • Full Load Efficiency
    71.5 %
  • Full Load Torque
    23.8 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041708
  • Model
    56C34D2105F
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041708
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)