Motion
5KH33FN85G

LEESON ELECTRIC
5KH33FN85G

General Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04488796
MFR #5KH33FN85G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH33FN85G

General Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04488796
MFR #5KH33FN85G

Mfr description
1/3HP 3600RPM HG123 TEFC 115V 48 1PH
  • Heavy gauge steel constructions
  • Economical split phase design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.41 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.17 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    16 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.4 A
  • Full Load Current
    6.40 A
  • Full Load Efficiency
    54.7 %
  • Insulation Class
    B
  • KVA Code
    S
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008589
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/3 HP General Purpose Motor, 1 phase, 3600 RPM, 115 V, 48 Frame, TEFC
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1/3 HP General Purpose Motor, 1 phase, 3600 RPM, 115 V, 48 Frame, TEFC
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856008589
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)