Motion
F135
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty, Farm Duty
MI ITEM #04488807
MFR #F135
List Price$935.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty, Farm Duty
MI ITEM #04488807
MFR #F135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$935.89/each for your price

Overview

Mfr description
1-1/2HP 1800RPM F135 TEFC 115/208-230V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty, Farm Duty
  • Mounting Type
    C-Face / Foot
  • Thermal Protection
    Manual
  • Full Load Current
    15.20 / 8.20–7.60 A
  • Full Load Efficiency
    80.00 %
  • Volts @ Frequency
    110/220 V @ 50 Hz;115/208-230 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.82 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL, CSA
  • Weight
    41 lbs
  • UPC_NO
    722856049377
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text