Motion
215TCDW7003AC

LEESON ELECTRIC
215TCDW7003AC

Farm Duty Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3495 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488814
MFR #215TCDW7003AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TCDW7003AC

Farm Duty Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3495 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488814
MFR #215TCDW7003AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 3600RPM Z308 DPAO 230V 215TZ 1PH
  • Double sealed ball bearings Continuous duty Class F insulation Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitor shipped loose Extra nameplate included, loose, for remote mounting Capacitor start induction run design

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215TZ
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3495 rpm
  • Thermal Protection
    No
  • Full Load Current
    46.0 A
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    2
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    18.16 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CSA, UL
  • Weight
    135 lbs
  • Applications
    Agricultural
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856263087
  • UPC_NO
    722856263087
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text