Motion
56C34W5309B

LEESON ELECTRIC
56C34W5309B

Washdown Duty Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #04488821
MFR #56C34W5309B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34W5309B

Washdown Duty Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount
MI ITEM #04488821
MFR #56C34W5309B

Mfr description
1HP 3600RPM N542 TEFC 115/208-230V 56C
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start induction run design for high starting torque Class F insulation Double sealed ball bearings 303 Stainless steel shaft with spring loaded contact seals in each endshield Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature Nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56C
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.66 in
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.0/6.2-6.0 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028709
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028709
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)