Motion
56C17W5335A

LEESON ELECTRIC
56C17W5335A

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04488822
MFR #56C17W5335A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17W5335A

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04488822
MFR #56C17W5335A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1800RPM N545 TEFC 115/208-230V
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start induction run design for high starting torque Class F insulation, Double sealed ball bearings 56H, 143T, and 145T combination base with 12 mounting holes 303 Stainless steel shaft with spring loaded contact seals in each endshield Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature Nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    J
  • Starting Method
    Across The Line
  • kW
    1.10 kW
  • Full Load Current
    19.0/9.5 A
  • Full Load Efficiency
    71 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    1.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    13.16 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL
  • Weight
    43 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028730
  • UPC_NO
    722856028730
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text