Motion
143TTGN7076BD

LEESON ELECTRIC
143TTGN7076BD

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1145 rpm Base, Continuous Duty
Mi Item #04488834
MFR #143TTGN7076BD
Price$1,579.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTGN7076BD

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1145 rpm Base, Continuous Duty
Mi Item #04488834
MFR #143TTGN7076BD

Mfr description
3/4HP 1200RPM H350 EPFC 208-230/460V
  • Rolled steel fan guard 10:1 Variable torque, see Inverter Duty column for constant torque MAX GUARD® Class F insulation system, Internal and external epoxy paint Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Suitable for use on VFD at 208 volt 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP Motor will not accept C-face kits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Motor Length Less Shaft
    5.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    12.4800 in, 316.99 mm
  • Overall Length C Dimension
    12.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    55 lbs

Details

  • 2D Drawing
  • Additional Details
    Squirrel Cage Inverter Rated;Thermostat;Permanently Lubricated;Sealed Bearings;Cast Iron Frame
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1145 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.75 & 0.50, F#143T, RPM:1200 & 1000, 230/460 & 190/380 V, EPFC
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0-3.2/1.6 A
  • Full Load Efficiency
    74 %
  • Full Load Torque
    3.4 ft-lbs;4.61 N-m
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    H350
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023094
  • Model
    143TTGN7076BD
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856023094
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)