Motion
56C34F5309F

LEESON ELECTRIC
56C34F5309F

General Purpose Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04488837
MFR #56C34F5309F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34F5309F

General Purpose Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04488837
MFR #56C34F5309F

Mfr description
3/4HP 3600RPM G379 TEFC 115/208-230V 56
  • Heavy gauge steel constructions
  • Capacitor start induction run design
  • Will accept flange kit, see accessory section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    10.6/5.3-5.3 A
  • Full Load Current
    10.60 / 5.30–5.30 A
  • Full Load Efficiency
    66 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048608
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    0.75 HP Pressure Washers Motor, 1 phase, 3600 RPM, 115/208-230 V, 56 Frame, TEFC
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    0.75 HP Pressure Washers Motor, 1 phase, 3600 RPM, 115/208-230 V, 56 Frame, TEFC
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • UPC_NO
    722856048608
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)