Motion
56T34F5343D

LEESON ELECTRIC
56T34F5343D

Pump Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488839
MFR #56T34F5343D
Price$442.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T34F5343D

Pump Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04488839
MFR #56T34F5343D

Mfr description
3/4HP 3450RPM J062 TEFC 208-230/460V 56J
  • Double sealed ball bearings, mechanically locked on shaft end Continuous Duty Nameplated 60/50 hertz, 190/380 volts at next lower HP 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger Drip cover included
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56J
  • Motor Length Less Shaft
    6.56
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    12.32 in
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.0-3.2/1.6 A
  • Full Load Efficiency
    74 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    J062
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032478
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    J
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    0.75 HP General Purpose Pump Motor, 3 phase, 3600 RPM, 208-230/460 V, 56J Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856032478
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)