Motion
145TBDR5337AF

LEESON ELECTRIC
145TBDR5337AF

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145 Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #04488844
MFR #145TBDR5337AF
Price$694.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBDR5337AF

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145 Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #04488844
MFR #145TBDR5337AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$694.73/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    9.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.4900 in, 342.64 mm
  • Overall Length C Dimension
    13.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermal Protection Prevents Dangerous Overheating That Causes Motor Failure.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Double-Shielded Bearings Extend The Service Life Of The Motor.;High Service Factor Rating (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1740 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#145T, RPM:1800, 115/208-230V, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    18.8/10.2-9.4 A
  • Full Load Current
    18.80 / 10.20–9.40 A
  • Full Load Efficiency
    81.5 %
  • Full Load Torque
    6.02 ft-lbs;8.16 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp;1.5 kW
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    I127
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049216
  • Model
    145TBDR5337AF
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    2 HP Pressure Washers Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, ODP
  • Standards Met
    CE, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP Pressure Washers Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, ODP
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856049216
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Overview

Mfr description
2HP 1800RPM I127 DP 115/208-230V 145T
  • Heavy gauge steel frame and base
  • Capacitor start/capacitor run design for reduced amperage
  • Shaft extension 2-1/4" long by 7/8" diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought