Motion
FJ3055-01-0606S

DANFOSS AEROQUIP LLC
FJ3055-01-0606S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 45˚ Elbow - Carbon Steel
MI ITEM #04488871
MFR #FJ3055-01-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3055-01-0606S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 45˚ Elbow - Carbon Steel
MI ITEM #04488871
MFR #FJ3055-01-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3055-01-0606S FEM ORING SHORT PILOT 45
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    3/8 in
  • End 1 Thread
    5/8-18
  • Material
    Carbon Steel
  • Inside Diameter
    0.220 in
  • Height
    0.670 in
  • Width
    0.750 in
  • Length
    3.600 in
  • Weight
    2.72 oz
  • Overall Length
    3.600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text