Motion
FJ5984-0608S
Straight Adapter - Steel Material
MI ITEM #04488873
MFR #FJ5984-0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #04488873
MFR #FJ5984-0608S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    1/2 in
  • Height
    0.8
  • Length
    1
  • Weight
    0.255
  • Width
    3.45

Details

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male ORS® Compression
  • End 1 Thread
    5/8–18
  • Material
    Steel

Overview

Mfr description
FJ5984-0608S E-Z CLIP FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought