Motion
LERA109
3.9375 in Bore, Aluminum, Steel Material
MI ITEM #04488889
MFR #LERA109
Price$137.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.9375 in Bore, Aluminum, Steel Material
MI ITEM #04488889
MFR #LERA109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.77/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in

Details

  • Country of Origin
    USA
  • Duty Type
    Light duty
  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER

Overview

Mfr description
LER109 BEARING SEAL - LABYRINTH,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought