Motion
CDU10-15T
Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #04489476
MFR #CDU10-15T
Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #04489476
MFR #CDU10-15T

Mfr description
CDU10-15T CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    T
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options Included
    Built-In Magnet
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)